Nitrilotris(Methylenephosphonic Acid)
Mfr # N0474-25ML
Zoro # G8097122
product price: $65.89
/eaKey Features
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
Chemical Formula
C3H12NO9P3
Molecular Weight
299.05
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0474-25ML
Zoro #
G8097122
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Nitrilotris(Methylenephosphonic Acid)
Chemical Container Material
Clear Glass
Chemical Formula
C3H12NO9P3
Molecular Weight
299.05
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
6419-19-8
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Shelf Life
24 mo
Description
Nitrilotris(Methylenephosphonic Acid), CAS Number 6419-19-8, Molecular Weight 299.05, Chemical Formula C3H12NO9P3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.