Zoro Homepage

Nitrilotris(Methylenephosphonic Acid)

  • Mfr # N0474-500ML

  • Zoro # G8187790


product price: $227.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6419-19-8
Chemical Formula
C3H12NO9P3
Chemical Container Type
Bottle
Molecular Weight
299.05
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0474-500ML
Zoro #
G8187790
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Nitrilotris(Methylenephosphonic Acid)
CAS Number
6419-19-8
Chemical Formula
C3H12NO9P3
Chemical Container Type
Bottle
Molecular Weight
299.05
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Nitrilotris(Methylenephosphonic Acid), CAS Number 6419-19-8, Molecular Weight 299.05, Chemical Formula C3H12NO9P3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.