Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitro blue tetrazolium, 100mg

  • Mfr # D0844-100MG

  • Zoro # G7911421


product price: $45.49
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
298-83-9
Shelf Life
24 mo
Chemical Formula
C40H30Cl2N10O6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0844-100MG
Zoro #
G7911421
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Nitro blue tetrazolium
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
298-83-9
Shelf Life
24 mo
Chemical Formula
C40H30Cl2N10O6
Container Type
Bottle
Product Type
Nitro Blue Tetrazolium
Chemical Grade
HPLC
Container Material
Glass
Features
Air Sensitive, Heat Sensitive, Light Sensitive
Shipping Restrictions
HS 2933.99.7900
Form
Powder
Molecular Weight
817.64 F.W.
Purity
98 %
REMOVE - Previous PI Node
N
Storage Temperature
Less Than0 Degrees C
Volume
100 mg
Quantity
100
PubChem CID
9281
MDL Number
MFCD00012159

Description

Nitro blue tetrazolium, CAS Number 298-83-9, Molecular Weight 817.64 F.W., Chemical Formula C40H30Cl2N10O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 100 mg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.99.7900

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.