Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrobenzene, 500g

  • Mfr # N0758-500G

  • Zoro # G8180020


product price: $49.69
/ea

Key Features

Chemical Formula
C6H5NO2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
123.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0758-500G
Zoro #
G8180020
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Nitrobenzene
Chemical Formula
C6H5NO2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
123.11
Shipping Restrictions
UN1662, Nitrobenzene, 6.1, PG II, Marine Pollutant
CAS Number
98-95-3
Chemical Container Type
Bottle

Description

Nitrobenzene, CAS Number 98-95-3, Molecular Weight 123.11, Chemical Formula C6H5NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1662, Nitrobenzene, 6.1, PG II, Marine Pollutant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.