Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrocyclohexane, 5g

  • Mfr # N0187-5G

  • Zoro # G8165479


product price: $175.99
/ea
Free Shipping & Returns

Key Features

CAS Number
1122-60-7
Chemical Container Size
5 g
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Molecular Weight
129.16
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0187-5G
Zoro #
G8165479
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Nitrocyclohexane
CAS Number
1122-60-7
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Molecular Weight
129.16
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C6H11NO2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Nitrocyclohexane, CAS Number 1122-60-7, Molecular Weight 129.16, Chemical Formula C6H11NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.