Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitromethane, 500ML, CAS 75-52-5

  • Mfr # N0239-500ML

  • Zoro # G8179707


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
CH3NO2
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
61.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0239-500ML
Zoro #
G8179707
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Nitromethane
Chemical Formula
CH3NO2
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
61.04
Chemical Container Type
Bottle
CAS Number
75-52-5
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1261, Nitromethane, 3, PG II

Description

Nitromethane, CAS Number 75-52-5, Molecular Weight 61.04, Chemical Formula CH3NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1261, Nitromethane, 3, PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.