Nonafluoro-1-Butanesulfonic Acid, 5g

  • Mfr # N0709-5G

  • Zoro # G8239959


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2586, Alkylsulphonic Acids, Liquid with 5% or Less Free Sulphuric Acid, 8, PG III
Chemical Formula
C4HF9O3S
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
300.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0709-5G
Zoro #
G8239959
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Nonafluoro-1-Butanesulfonic Acid
Shipping Restrictions
UN2586, Alkylsulphonic Acids, Liquid with 5% or Less Free Sulphuric Acid, 8, PG III
Chemical Formula
C4HF9O3S
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
300.09
CAS Number
375-73-5
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Nonafluoro-1-Butanesulfonic Acid, CAS Number 375-73-5, Molecular Weight 300.09, Chemical Formula C4HF9O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2586, Alkylsulphonic Acids, Liquid with 5 Percent or Less Free Sulphuric Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.