Nonafluoro-Tert-Butyl Alcohol, 1g
Mfr # N0692-1G
Zoro # G8163817
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Molecular Weight
236.04
Chemical Container Size
1 g
Chemical Formula
C4HF9O
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N0692-1G
Zoro #
G8163817
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Nonafluoro-Tert-Butyl Alcohol
Molecular Weight
236.04
Chemical Formula
C4HF9O
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
2378-02-1
Shelf Life
24 mo
Description
Nonafluoro-Tert-Butyl Alcohol, CAS Number 2378-02-1, Molecular Weight 236.04, Chemical Formula C4HF9O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.