Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonanoyl Chloride, 25g

  • Mfr # N0372-25G

  • Zoro # G8228777


product price: $56.89
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C9H17ClO
Molecular Weight
176.68
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0372-25G
Zoro #
G8228777
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Nonanoyl Chloride
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C9H17ClO
Molecular Weight
176.68
Shelf Life
24 mo
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Grade
Reagent
CAS Number
764-85-2

Description

Nonanoyl Chloride, CAS Number 764-85-2, Molecular Weight 176.68, Chemical Formula C9H17ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.