Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-cresol, 25g

  • Mfr # C0402-25G

  • Zoro # G8050469


product price: $28.59
/ea

Key Features

Molecular Weight
108.14 F.W.
CAS Number
95-48-7
Shipping Restrictions
Class 6.1/8, HS 2907.12.0000, PG II, UN3455
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0402-25G
Zoro #
G8050469
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
O-Cresol
Molecular Weight
108.14 F.W.
CAS Number
95-48-7
Shipping Restrictions
Class 6.1/8, HS 2907.12.0000, PG II, UN3455
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C7H8O
Container Type
Bottle
Application
GC Analysis
Product Type
O-Cresol
Features
Air Sensitive
Container Material
Clear Glass
Form
Liquid
Purity
99 %
MDL Number
MFCD00002226
Volume
25 g
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
O
Storage Temperature - Minimum
20 Degrees C
Quantity
25

Description

O-Cresol, Concentration Not Applicable, CAS Number 95-48-7, Molecular Weight 108.14 F.W., Chemical Formula C7H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2907.12.0000, PG II, UN3455, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.