Zoro Homepage

O-Phosphorylethanolamine, 100g

  • Mfr # P0279-100G

  • Zoro # G8198990


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II
Molecular Weight
141.06
Chemical Formula
C2H8NO4P
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0279-100G
Zoro #
G8198990
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
O-Phosphorylethanolamine
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg II
Molecular Weight
141.06
Chemical Formula
C2H8NO4P
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
1071-23-4
Shelf Life
24 mo

Description

O-Phosphorylethanolamine, CAS Number 1071-23-4, Molecular Weight 141.06, Chemical Formula C2H8NO4P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.