O-Tert-Butyl-l-tyrosine, 1g
Mfr # B3212-1G
Zoro # G8075212
product price:Â $62.39
/eaKey Features
Shelf Life
24 mo
Chemical Formula
C13H19NO3
CAS Number
18822-59-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3212-1G
Zoro #
G8075212
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
O-Tert-Butyl-l-tyrosine
Shelf Life
24 mo
Chemical Formula
C13H19NO3
CAS Number
18822-59-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 237.30
Chemical Grade
Reagent
Description
O-Tert-Butyl-l-tyrosine, CAS Number 18822-59-8, Molecular Weight F.W. 237.30, Chemical Formula C13H19NO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.