Zoro Homepage

O-Toluenethiol, 500g

  • Mfr # T0290-500G

  • Zoro # G8145921


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
Shelf Life
24 mo
Molecular Weight
124.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0290-500G
Zoro #
G8145921
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
O-Toluenethiol
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
Shelf Life
24 mo
Molecular Weight
124.2
Chemical Formula
C7H8S
Chemical Grade
Reagent
CAS Number
106-45-6

Description

O-Toluenethiol, CAS Number 106-45-6, Molecular Weight 124.2, Chemical Formula C7H8S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.