Zoro Homepage

O-Toluidine, 500g

  • Mfr # T0299-500G

  • Zoro # G8185788


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
107.15
Chemical Formula
C7H9N
CAS Number
95-53-4
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0299-500G
Zoro #
G8185788
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
O-Toluidine
Chemical Container Type
Bottle
Molecular Weight
107.15
Chemical Formula
C7H9N
CAS Number
95-53-4
Shipping Restrictions
UN1708, Toluidines, Liquid, 6.1, PG II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo

Description

O-Toluidine, CAS Number 95-53-4, Molecular Weight 107.15, Chemical Formula C7H9N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1708, Toluidines, Liquid, 6.1, PG II

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.