Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Toluoyl Chloride, 500g

  • Mfr # T0310-500G

  • Zoro # G8213961


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
CAS Number
933-88-0
Chemical Container Size
500 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0310-500G
Zoro #
G8213961
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
O-Toluoyl Chloride
Chemical Grade
Reagent
Shipping Restrictions
UN3265, Corrosive liquid, Acidic, Organic, N.O.S., 8, PG II
CAS Number
933-88-0
Shelf Life
24 mo
Molecular Weight
154.59
Chemical Formula
C8H7ClO
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

O-Toluoyl Chloride, CAS Number 933-88-0, Molecular Weight 154.59, Chemical Formula C8H7ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.