O-Xylene, 25ML, CAS 95-47-6
Mfr # X0012-25ML
Zoro # G8219257
product price: $34.19
/eaKey Features
Chemical Formula
C8H10
Shipping Restrictions
UN1307, Xylene, 3, PG III
Shelf Life
24 mo
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X0012-25ML
Zoro #
G8219257
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
O-Xylene
Chemical Formula
C8H10
Shipping Restrictions
UN1307, Xylene, 3, PG III
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
95-47-6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
106.17
Description
O-Xylene, CAS Number 95-47-6, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1307, Xylene, 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.