Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Xylene, 500ML, CAS 95-47-6

  • Mfr # X0012-500ML

  • Zoro # G8129508


product price: $48.69
/ea

Key Features

Chemical Grade
Reagent
CAS Number
95-47-6
Shipping Restrictions
UN1307, Xylene, 3, PG III
Chemical Container Material
Clear Glass
Molecular Weight
106.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0012-500ML
Zoro #
G8129508
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
O-Xylene
Chemical Grade
Reagent
CAS Number
95-47-6
Shipping Restrictions
UN1307, Xylene, 3, PG III
Chemical Container Material
Clear Glass
Molecular Weight
106.17
Chemical Container Type
Bottle
Chemical Formula
C8H10
Shelf Life
24 mo

Description

O-Xylene, CAS Number 95-47-6, Molecular Weight 106.17, Chemical Formula C8H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1307, Xylene, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.