Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Octadecyl Isocyanate, 250g

  • Mfr # I0130-250G

  • Zoro # G8157788


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
CAS Number
112-96-9
Chemical Grade
Reagent
Chemical Formula
C19H37NO
Molecular Weight
295.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0130-250G
Zoro #
G8157788
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Octadecyl Isocyanate
CAS Number
112-96-9
Chemical Grade
Reagent
Chemical Formula
C19H37NO
Molecular Weight
295.51
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Octadecyl Isocyanate, CAS Number 112-96-9, Molecular Weight 295.51, Chemical Formula C19H37NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.