Zoro Homepage

Octamethylcyclotetrasiloxane, 25mL

  • Mfr # O0142-25ML

  • Zoro # G8128692


product price: $54.89
/ea

Key Features

Chemical Formula
C8H24O4Si4
Chemical Container Size
25 mL
Molecular Weight
296.62
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s. (Octamethylcyclotetrasiloxane), 3 (6.1), PG III
CAS Number
556-67-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0142-25ML
Zoro #
G8128692
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Octamethylcyclotetrasiloxane
Chemical Formula
C8H24O4Si4
Molecular Weight
296.62
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s. (Octamethylcyclotetrasiloxane), 3 (6.1), PG III
CAS Number
556-67-2
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Octamethylcyclotetrasiloxane, CAS Number 556-67-2, Molecular Weight 296.62, Chemical Formula C8H24O4Si4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s. (Octamethylcyclotetrasiloxane), 3 (6.1), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.