Zoro Homepage

Octamethylcyclotetrasiloxane, 500mL

  • Mfr # O0142-500ML

  • Zoro # G8135169


product price: $267.99
/ea
Free Shipping & Returns

Key Features

CAS Number
556-67-2
Chemical Container Size
500 mL
Molecular Weight
296.62
Chemical Container Material
Clear Glass
Chemical Formula
C8H24O4Si4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0142-500ML
Zoro #
G8135169
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Octamethylcyclotetrasiloxane
CAS Number
556-67-2
Molecular Weight
296.62
Chemical Container Material
Clear Glass
Chemical Formula
C8H24O4Si4
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, n.o.s. (Octamethylcyclotetrasiloxane), 3 (6.1), PG III

Description

Octamethylcyclotetrasiloxane, CAS Number 556-67-2, Molecular Weight 296.62, Chemical Formula C8H24O4Si4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s. (Octamethylcyclotetrasiloxane), 3 (6.1), PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.