Octenidine Dihydrochloride, 5g
Mfr # O0388-5G
Zoro # G8100519
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
623.84
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O0388-5G
Zoro #
G8100519
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Octenidine Dihydrochloride
Molecular Weight
623.84
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C36H62N42HCl
Chemical Grade
Reagent
CAS Number
70775-75-6
Description
Octenidine Dihydrochloride, CAS Number 70775-75-6, Molecular Weight 623.84, Chemical Formula C36H62N4�2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.