Oleanolic Acid, 5g
Mfr # O0317-5G
Zoro # G8259531
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C30H48O3
Molecular Weight
456.70
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O0317-5G
Zoro #
G8259531
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Oleanolic Acid
Shelf Life
24 mo
Chemical Formula
C30H48O3
Molecular Weight
456.70
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
508-02-1
Chemical Container Type
Bottle
Description
Oleanolic Acid, CAS Number 508-02-1, Molecular Weight 456.70, Chemical Formula C30H48O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.