Oralith Brilliant Pink R, 25g
Mfr # O0129-25G
Zoro # G8218128
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
2379-74-0
Chemical Grade
Reagent
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
O0129-25G
Zoro #
G8218128
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Oralith Brilliant Pink R
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
2379-74-0
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
393.3
Chemical Formula
C18H10Cl2O2S2
Description
Oralith Brilliant Pink R, CAS Number 2379-74-0, Molecular Weight 393.3, Chemical Formula C18H10Cl2O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.