Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osmium Tetroxide, 10mL

  • Mfr # O0308-10ML

  • Zoro # G8166809


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
254.23
Chemical Formula
OsO4
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O0308-10ML
Zoro #
G8166809
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
Osmium Tetroxide
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
254.23
Chemical Formula
OsO4
Shelf Life
24 mo
Shipping Restrictions
UN2471, Osmium Tetroxide, 6.1, PG I, Marine Pollutant
CAS Number
20816-12-0
Chemical Container Type
Bottle

Description

Osmium Tetroxide, CAS Number 20816-12-0, Molecular Weight 254.23, Chemical Formula OsO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN2471, Osmium Tetroxide, 6.1, PG I, Marine Pollutant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.