Zoro Homepage

P-Phenolsulfonic Acid, 25g

  • Mfr # P0104-25G

  • Zoro # G8160807


product price: $38.89
/ea

Key Features

Chemical Container Type
Bottle
CAS Number
98-67-9
Chemical Formula
C6H6O4SxH2O
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, with Not More Than 5% Free Sulphuric Acid, 8, PG III
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0104-25G
Zoro #
G8160807
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
P-Phenolsulfonic Acid
Chemical Container Type
Bottle
CAS Number
98-67-9
Chemical Formula
C6H6O4SxH2O
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, with Not More Than 5% Free Sulphuric Acid, 8, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
174.17
Chemical Container Material
Clear Glass

Description

P-Phenolsulfonic Acid, CAS Number 98-67-9, Molecular Weight 174.17, Chemical Formula C6H6O4S�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with Not More Than 5 Percent Free Sulphuric Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.