Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P-Phenolsulfonic Acid, 500g

  • Mfr # P0104-500G

  • Zoro # G8183557


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H6O4SxH2O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, with Not More Than 5% Free Sulphuric Acid, 8, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0104-500G
Zoro #
G8183557
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
P-Phenolsulfonic Acid
Chemical Formula
C6H6O4SxH2O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, with Not More Than 5% Free Sulphuric Acid, 8, PG III
Chemical Grade
Reagent
Molecular Weight
174.17
CAS Number
98-67-9

Description

P-Phenolsulfonic Acid, CAS Number 98-67-9, Molecular Weight 174.17, Chemical Formula C6H6O4S�xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with Not More Than 5 Percent Free Sulphuric Acid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.