P-Toluenesulfonic Acid, 25g
Mfr # T0267-25G
Zoro # G6691746
product price: $29.89
/eaKey Features
Chemical Container Size
25 g
Chemical Formula
C7H8O3S¿H2O
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, with 5% or Less Free Sulphuric Acid, 8, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0267-25G
Zoro #
G6691746
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
P-Toluenesulfonic Acid
Chemical Formula
C7H8O3S¿H2O
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, with 5% or Less Free Sulphuric Acid, 8, PG III
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
172.20
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
6192-52-5
Description
P-Toluenesulfonic Acid, CAS Number 6192-52-5, Molecular Weight 172.20, Chemical Formula C7H8O3S�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with 5 Percent or Less Free Sulphuric Acid, 8, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.