P-Toluenesulfonic Acid, 500g

  • Mfr # T0267-500G

  • Zoro # G8107132


product price:  $51.59
/ea

Key Features

CAS Number
6192-52-5
Chemical Container Type
Bottle
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, With 5% or Less Free Sulphuric Acid, 8, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0267-500G
Zoro #
G8107132
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
P-Toluenesulfonic Acid
CAS Number
6192-52-5
Chemical Container Type
Bottle
Shipping Restrictions
UN2585, Arylsulphonic Acids, Solid, With 5% or Less Free Sulphuric Acid, 8, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
172.20
Chemical Container Material
Clear Glass
Chemical Formula
C7H8O3SH2O

Description

P-Toluenesulfonic Acid, CAS Number 6192-52-5, Molecular Weight 172.20, Chemical Formula C7H8O3S�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with 5 Percent or Less Free Sulphuric Acid, 8, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.