P-Toluenesulfonyl Chloride, 500g

  • Mfr # T0272-500G

  • Zoro # G8134721


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H7ClSO2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (p-Toluenesulfonyl Chloride), 8, PG III
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0272-500G
Zoro #
G8134721
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
P-Toluenesulfonyl Chloride
Chemical Formula
C7H7ClSO2
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (p-Toluenesulfonyl Chloride), 8, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
190.65
CAS Number
98-59-9

Description

P-Toluenesulfonyl Chloride, CAS Number 98-59-9, Molecular Weight 190.65, Chemical Formula C7H7ClSO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (p-Toluenesulfonyl Chloride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.