Zoro Homepage

P-Tolyl Isothiocyanate, 25g

  • Mfr # I0393-25G

  • Zoro # G8286280


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
149.21
CAS Number
622-59-3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0393-25G
Zoro #
G8286280
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
P-Tolyl Isothiocyanate
Molecular Weight
149.21
CAS Number
622-59-3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C8H7NS
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Container Material
Clear Glass

Description

P-Tolyl Isothiocyanate, CAS Number 622-59-3, Molecular Weight 149.21, Chemical Formula C8H7NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.