Zoro Homepage

Paclitaxel, C47H51NO14, 100mg

  • Mfr # P1632-100MG

  • Zoro # G8262097


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C47H51NO14
Chemical Container Size
100 mg
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1632-100MG
Zoro #
G8262097
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Paclitaxel
Chemical Grade
Reagent
Chemical Formula
C47H51NO14
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
F.W. 853.90
Chemical Container Type
Bottle
CAS Number
33069-62-4

Description

Paclitaxel, CAS Number 33069-62-4, Molecular Weight F.W. 853.90, Chemical Formula C47H51NO14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.