Zoro Homepage

Paliperidone, 200mg

  • Mfr # P1897-200MG

  • Zoro # G8288730


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
144598-75-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1897-200MG
Zoro #
G8288730
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
200 mg

Details

Item
Paliperidone
Chemical Container Type
Bottle
CAS Number
144598-75-4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Formula
C23H27FN4O3
Chemical Grade
Reagent
Molecular Weight
426.49

Description

Paliperidone, CAS Number 144598-75-4, Molecular Weight 426.49, Chemical Formula C23H27FN4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.