Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palmitic Acid, 25g

  • Mfr # P0002-25G

  • Zoro # G8120730


product price: $33.19
/ea

Key Features

Chemical Grade
Reagent
Chemical Formula
C16H32O2
Chemical Container Type
Bottle
Molecular Weight
256.42
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0002-25G
Zoro #
G8120730
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Palmitic Acid
Chemical Grade
Reagent
Chemical Formula
C16H32O2
Chemical Container Type
Bottle
Molecular Weight
256.42
Chemical Container Material
Clear Glass
Shelf Life
24 mo
CAS Number
57-10-3

Description

Palmitic Acid, CAS Number 57-10-3, Molecular Weight 256.42, Chemical Formula C16H32O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.