Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palmitic Acid, 500g

  • Mfr # P0002-500G

  • Zoro # G8195868


product price: $55.79
/ea

Key Features

Molecular Weight
256.42
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
57-10-3
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0002-500G
Zoro #
G8195868
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Palmitic Acid
Molecular Weight
256.42
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
57-10-3
Chemical Grade
Reagent
Chemical Formula
C16H32O2
Shelf Life
24 mo

Description

Palmitic Acid, CAS Number 57-10-3, Molecular Weight 256.42, Chemical Formula C16H32O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.