Zoro Homepage

Palmitoyl Chloride, 500mL

  • Mfr # P0009-500ML

  • Zoro # G8230070


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Palmitoyl Chloride), 8, PG III
Chemical Container Type
Bottle
Chemical Formula
C16H31ClO
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0009-500ML
Zoro #
G8230070
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Palmitoyl Chloride
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Palmitoyl Chloride), 8, PG III
Chemical Container Type
Bottle
Chemical Formula
C16H31ClO
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
274.87
CAS Number
112-67-4

Description

Palmitoyl Chloride, CAS Number 112-67-4, Molecular Weight 274.87, Chemical Formula C16H31ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Palmitoyl Chloride), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.