Pamoic Acid Disodium Salt, 25g
Mfr # P1059-25G
Zoro # G8280087
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C23H14O6Na2
Chemical Grade
Reagent
Molecular Weight
432.34
CAS Number
6640-22-8
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1059-25G
Zoro #
G8280087
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Pamoic Acid Disodium Salt
Chemical Formula
C23H14O6Na2
Chemical Grade
Reagent
Molecular Weight
432.34
CAS Number
6640-22-8
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
Pamoic Acid Disodium Salt, CAS Number 6640-22-8, Molecular Weight 432.34, Chemical Formula C23H14O6Na2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.