Zoro Homepage

Papaverine Hydrochloride, 25g

  • Mfr # P0016-25G

  • Zoro # G8206480


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C20H21NO4HCl
Chemical Grade
Reagent
Chemical Container Size
25 g
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Papaverine Hydrochloride), 6.1, PG III
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0016-25G
Zoro #
G8206480
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Papaverine Hydrochloride
Chemical Formula
C20H21NO4HCl
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Papaverine Hydrochloride), 6.1, PG III
Shelf Life
24 mo
CAS Number
61-25-6
Chemical Container Type
Bottle
Molecular Weight
375.85
Chemical Container Material
Clear Glass

Description

Papaverine Hydrochloride, CAS Number 61-25-6, Molecular Weight 375.85, Chemical Formula C20H21NO4�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Papaverine Hydrochloride), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.