Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paraformaldehyde, 500g

  • Mfr # P0018-500G

  • Zoro # G8225231


product price: $40.49
/ea

Key Features

Shipping Restrictions
Class 4.1, HS 2912.60.0000, PG III, UN2213
Chemical Formula
(CH2O)n
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0018-500G
Zoro #
G8225231
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Paraformaldehyde
Shipping Restrictions
Class 4.1, HS 2912.60.0000, PG III, UN2213
Chemical Formula
(CH2O)n
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Molecular Weight
30.03
Shelf Life
24 mo
CAS Number
30525-89-4
Chemical Container Type
Bottle
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Paraformaldehyde
Form
Powder
Features
Moisture Sensitive
Purity
90 %
Container Material
Clear Glass
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00133991
REMOVE - Previous PI Node
P
Volume
500 g
Quantity
500

Description

Paraformaldehyde, Concentration Not Applicable, CAS Number 30525-89-4, Molecular Weight 30.03, Chemical Formula (CH2O)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 4.1, HS 2912.60.0000, PG III, UN2213, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.