Zoro Homepage

Pararosaniline Hydrochloride, 500g

  • Mfr # P0599-500G

  • Zoro # G8171709


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C19H17N3HCl
Chemical Grade
Reagent
CAS Number
569-61-9
Chemical Container Type
Bottle
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0599-500G
Zoro #
G8171709
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Pararosaniline Hydrochloride
Chemical Formula
C19H17N3HCl
Chemical Grade
Reagent
CAS Number
569-61-9
Chemical Container Type
Bottle
Molecular Weight
323.82
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Pararosaniline Hydrochloride, CAS Number 569-61-9, Molecular Weight 323.82, Chemical Formula C19H17N3�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.