Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paroxetine Hydrochloride, 5g

  • Mfr # P1977-5G

  • Zoro # G8126933


product price: $796.99
/ea
Free Shipping & Returns

Key Features

CAS Number
110429-35-1
Chemical Container Size
5 g
Shelf Life
24 mo
Molecular Weight
365.83
Chemical Formula
C19H20FNO3HCl1/2H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1977-5G
Zoro #
G8126933
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Paroxetine Hydrochloride
CAS Number
110429-35-1
Shelf Life
24 mo
Molecular Weight
365.83
Chemical Formula
C19H20FNO3HCl1/2H2O
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Paroxetine Hydrochloride, CAS Number 110429-35-1, Molecular Weight 365.83, Chemical Formula C19H20FNO3�HCl�1/2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.