Zoro Homepage

Pentadecafluorotriethylamine, 5g

  • Mfr # P1348-5G

  • Zoro # G8137777


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
5 g
CAS Number
359-70-6
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1348-5G
Zoro #
G8137777
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Pentadecafluorotriethylamine
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
359-70-6
Shelf Life
24 mo
Shipping Restrictions
UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG III
Molecular Weight
371.05
Chemical Formula
C6F15N
Chemical Container Material
Clear Glass

Description

Pentadecafluorotriethylamine, CAS Number 359-70-6, Molecular Weight 371.05, Chemical Formula C6F15N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3267, Corrosive Liquid, Basic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.