Zoro Homepage

Pentafluorophenyl Chlorothionoformate, 5g

  • Mfr # P1267-5G

  • Zoro # G8128491


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7ClF5OS
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
5 g
CAS Number
135192-53-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1267-5G
Zoro #
G8128491
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Pentafluorophenyl Chlorothionoformate
Chemical Formula
C7ClF5OS
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
135192-53-9
Molecular Weight
262.58
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II

Description

Pentafluorophenyl Chlorothionoformate, CAS Number 135192-53-9, Molecular Weight 262.58, Chemical Formula C7ClF5OS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.