Zoro Homepage

Pentafluorophenyl Trifluoroacetate, 5g

  • Mfr # P1894-5G

  • Zoro # G8148791


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Formula
C8F8O2
Chemical Container Type
Bottle
Chemical Container Size
5 g
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1894-5G
Zoro #
G8148791
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Pentafluorophenyl Trifluoroacetate
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Chemical Formula
C8F8O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
14533-84-7
Molecular Weight
280.07

Description

Pentafluorophenyl Trifluoroacetate, CAS Number 14533-84-7, Molecular Weight 280.07, Chemical Formula C8F8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.