Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pentamethylcyclopentadiene, C10H16, 5ml

  • Mfr # P1292-5ML

  • Zoro # G8290849


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C10H16
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s (pentamethylcyclopentadiene), 3, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1292-5ML
Zoro #
G8290849
UPC #
-
Country of Origin
Japan

Details

Item
Pentamethylcyclopentadiene
Chemical Formula
C10H16
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s (pentamethylcyclopentadiene), 3, PG III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 136.24
CAS Number
4045-44-7

Description

Pentamethylcyclopentadiene, CAS Number 4045-44-7, Molecular Weight F.W. 136.24, Chemical Formula C10H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s (pentamethylcyclopentadiene), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.