Phenacetin, 500g
Mfr # P1669-500G
Zoro # G8106758
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Grade
Reagent
Molecular Weight
179.22
Chemical Formula
C10H13NO2
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1669-500G
Zoro #
G8106758
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Phenacetin
Chemical Grade
Reagent
Molecular Weight
179.22
Chemical Formula
C10H13NO2
Chemical Container Type
Bottle
CAS Number
62-44-2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Description
Phenacetin, CAS Number 62-44-2, Molecular Weight 179.22, Chemical Formula C10H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.