Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenol, 25g

  • Mfr # P1610-25G

  • Zoro # G8124072


product price: $34.89
/ea

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Molecular Weight
94.11 F.W.
CAS Number
108-95-2
Shipping Restrictions
Class 6.1, HS 2907.11.0000, PG II, UN1671
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1610-25G
Zoro #
G8124072
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Phenol
Shelf Life
24 mo
Molecular Weight
94.11 F.W.
CAS Number
108-95-2
Shipping Restrictions
Class 6.1, HS 2907.11.0000, PG II, UN1671
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C6H6O
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
Phenol
Form
Powder
Container Material
Clear Glass
Purity
99.5 %
Features
Air Sensitive, Light Sensitive
REMOVE - Previous PI Node
P
Quantity
25
Volume
25 g
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00002143

Description

Phenol, Concentration Not Applicable, CAS Number 108-95-2, Molecular Weight 94.11 F.W., Chemical Formula C6H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2907.11.0000, PG II, UN1671, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.