Zoro Homepage

Phenol Red, 500mL

  • Mfr # P0703-500ML

  • Zoro # G8177990


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Formula
C19H14O5S
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0703-500ML
Zoro #
G8177990
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Phenol Red
Chemical Grade
Reagent
Chemical Formula
C19H14O5S
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
143-74-8
Molecular Weight
354.38

Description

Phenol Red, CAS Number 143-74-8, Molecular Weight 354.38, Chemical Formula C19H14O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.