Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenolphthalein, 100mL

  • Mfr # P0701-100ML

  • Zoro # G8118509


product price: $37.49
/ea

Key Features

Chemical Container Size
100 mL
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
318.33 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0701-100ML
Zoro #
G8118509
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Phenolphthalein Indicator - in ca. 90% Ethanol
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
318.33 F.W.
CAS Number
77-09-8
Chemical Formula
C20H14O4
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Phenolphthalein Indicator - in ca. 90% Ethanol
Shipping Restrictions
Class 3, HS 3822.19.0080, PG II, UN1170
Features
For Titration
Container Material
Clear Glass
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00005913
Storage Temperature - Maximum
22 Degrees C
Volume
100 mL
REMOVE - Previous PI Node
P
Quantity
100

Description

Phenolphthalein Indicator - in ca. 90 Percent Ethanol, Concentration Not Applicable, CAS Number 77-09-8, Molecular Weight 318.33 F.W., Chemical Formula C20H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Titrant, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 3822.19.0080, PG II, UN1170, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.