Zoro Homepage

Phenolphthalein, 500g

  • Mfr # P0094-500G

  • Zoro # G8242418


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
318.33 F.W.
CAS Number
77-09-8
Chemical Container Type
Bottle
Chemical Formula
C20H14O4
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0094-500G
Zoro #
G8242418
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Phenolphthalein
Molecular Weight
318.33 F.W.
CAS Number
77-09-8
Chemical Container Type
Bottle
Chemical Formula
C20H14O4
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Phenolphthalein
Shipping Restrictions
HS 2932.99.7000
Form
Powder
Purity
98 %
Container Material
Clear Glass
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00005913
REMOVE - Previous PI Node
P
Volume
500 g
Quantity
500

Description

Phenolphthalein, Concentration Not Applicable, CAS Number 77-09-8, Molecular Weight 318.33 F.W., Chemical Formula C20H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2932.99.7000, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.