Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phenolphthalein, 500mL

  • Mfr # P0701-500ML

  • Zoro # G8255130


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
CAS Number
77-09-8
Chemical Container Type
Bottle
Chemical Formula
C20H14O4
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0701-500ML
Zoro #
G8255130
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Phenolphthalein Indicator - in ca. 90% Ethanol
CAS Number
77-09-8
Chemical Container Type
Bottle
Chemical Formula
C20H14O4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
318.33 F.W.
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Phenolphthalein Indicator - in ca. 90% Ethanol
Form
Liquid
Features
For Titration
Container Material
Clear Glass
Shipping Restrictions
Class 3, HS 3822.19.0080, PG II, UN1170
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
MDL Number
MFCD00005913
Volume
500 mL

Description

Phenolphthalein Indicator - in ca. 90 Percent Ethanol, Concentration Not Applicable, CAS Number 77-09-8, Molecular Weight 318.33 F.W., Chemical Formula C20H14O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Titrant, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 3822.19.0080, PG II, UN1170, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.